Flat Shipping

Flat Shipping at €24.99 + VAT

SPEEDAIRE 35GM05 Element Pre-filter 526 Scfm | AG4XWJ

SPEEDAIRE AE-200P Element Pre-filter 526 Scfm

Item: AG4XWJ Model: AE-200PCross Ref: 35GM05
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€762.98 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemElement
Flow Rate526 SCFM
Max. Temp.176°
Media TypeWrapped
Microns5 µm
TypePre Filter
Compatible Grainger Part Number35GL50, 35GL54, 35GL58
Filter Element MaterialMicroglass
Filter Rating5 ?m
Filter TypeParticulate
For Substance TypeAir
Maximum Flow Rate526 CFM
StandardsISO 8573

Shipping Info:

Ship weight (kg) 1.8
Ship height (cm)22.86
Ship length (cm)63.5
Ship width (cm)22.86
HS code9002208000

Product Variants

ProductModelMedia TypeFilter TypePrice
SPEEDAIRE 4GPD9 Element Pre-filter 5 Microns 15 Cfm | AD7VHA 4GPD9Nanopor MicroglassParticulate€62.13
SPEEDAIRE 4GPE4 Element Pre-filter 5 Microns 30 Cfm | AD7VHE 4GPE4Nanopor MicroglassParticulate€81.70
SPEEDAIRE 4GPE8 Element Pre-filter 5 Microns 58 Cfm | AD7VHJ 4GPE8Nanopor MicroglassParticulate€103.72
SPEEDAIRE 4GPF3 Element Pre-filter 5 Microns 88 Cfm | AD7VHN 4GPF3Nanopor MicroglassParticulate€114.60
SPEEDAIRE 4GPF7 Element Pre-filter 5 Microns 117 Cfm | AD7VHT 4GPF7Nanopor MicroglassParticulate€134.87
SPEEDAIRE 4GPG2 Element Pre-filter 5 Microns 147 Cfm | AD7VHX 4GPG2Nanopor MicroglassParticulate€165.87
SPEEDAIRE 4GPG6 Element Pre-filter 5 Microns 176 Cfm | AD7VJB 4GPG6Nanopor Microglass-€140.17

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

SPEEDAIRE AE-200P Element Pre-filter 526 Scfm
€762.98 /unit