Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

SPEEDAIRE 35GM02 Element Pre-filter 185 Scfm | AG4XWF

SPEEDAIRE 35GM02 Element Pre-filter 185 Scfm

Item: AG4XWF Model: 35GM02
In Stock

Get it by Tuesday, Jun 10

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€406.63 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemElement
Flow Rate185 SCFM
Max. Temp.176°
Media TypeWrapped
Microns5 µm
TypePre Filter
Compatible Grainger Part Number35GL22
Filter Element MaterialMicroglass
Filter Rating5 ?m
Filter TypeParticulate
For Substance TypeAir
Maximum Flow Rate185 CFM
StandardsISO 8573

Shipping Info:

Ship weight (kg) 1.8
Ship height (cm)17.78
Ship length (cm)48.26
Ship width (cm)17.78
HS code9002208000

Product Variants

ProductModelMedia TypeFilter TypePrice
SPEEDAIRE 4GPD9 Element Pre-filter 5 Microns 15 Cfm | AD7VHA 4GPD9Nanopor MicroglassParticulate€62.13
SPEEDAIRE 4GPE4 Element Pre-filter 5 Microns 30 Cfm | AD7VHE 4GPE4Nanopor MicroglassParticulate€81.70
SPEEDAIRE 4GPE8 Element Pre-filter 5 Microns 58 Cfm | AD7VHJ 4GPE8Nanopor MicroglassParticulate€103.72
SPEEDAIRE 4GPF3 Element Pre-filter 5 Microns 88 Cfm | AD7VHN 4GPF3Nanopor MicroglassParticulate€114.60
SPEEDAIRE 4GPF7 Element Pre-filter 5 Microns 117 Cfm | AD7VHT 4GPF7Nanopor MicroglassParticulate€134.87
SPEEDAIRE 4GPG2 Element Pre-filter 5 Microns 147 Cfm | AD7VHX 4GPG2Nanopor MicroglassParticulate€165.87
SPEEDAIRE 4GPG6 Element Pre-filter 5 Microns 176 Cfm | AD7VJB 4GPG6Nanopor Microglass-€140.17

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

SPEEDAIRE 35GM02 Element Pre-filter 185 Scfm
€406.63 /unit