SPEEDAIRE 35GL83 Filter 3 inch NPT 1124 cfm 1 micron | AG4XVV

SPEEDAIRE 35GL83 Filter 3 inch NPT 1124 cfm 1 micron

Item: AG4XVV Model: 35GL83
In Stock

Get it by Thursday, Jun 12

€2,807.29 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemFilter
Body MaterialAluminum
Bowl MaterialAluminum
Drain Port Size5/8"
Drain TypeFloat
Filter MediaMicroglass
Filter Rating1 µm
Filter TypeGeneral Purpose
Max. Flow1124 CFM
Max. Pressure235 psi
Max. Temp.176°F
Overall Height0.62"
Air Outlet Size3"
Air Outlet TypeNPT
Differential Pressure Indicator IncludedYes
Drain IncludedYes
Drain Part CompatbilityMDV-400, MDVX-400
Filter Bowl MaterialAluminum
Filter Element MaterialMicroglass
For Fluid TypeWater
For Substance TypeWater
Gauge IncludedNo
Inlet Size3" NPT
Maximum Flow Rate1124 CFM
Maximum Operating Pressure290 psi
Maximum Operating Temperature176°F
Minimum Operating Temperature36°F
Number Of Air Inlets1
Number Of Air Outlets1
Overall Width7 5/8"
Pressure Drop1.2 psi
SeriesGX Series
StandardsISO, PED

Shipping Info:

Ship weight (kg) 12.15
Ship height (cm)25.4
Ship length (cm)86.36
Ship width (cm)25.4
HS code8421210000

Product Variants

ProductModelBody MaterialDrain TypeGauge IncludedFor Fluid TypeFilter TypeFilter RatingBowl MaterialOverall HeightPrice
SPEEDAIRE 35GL19 Filter 1 inch NPT 154 cfm 1 micron | AG4XAJ 35GL19AluminumFloat--General Purpose1 µmAluminum0.62"€906.25
SPEEDAIRE 35GK62 Filter 1/4 inch NPT 15 cfm 1 micron | AG4XPV 35GK62AluminumFloat--General Purpose1 µmAluminum0.62"€438.15
SPEEDAIRE 35GK82 Filter 1/2 inch NPT 31 cfm 1 micron | AG4XQR 35GK82AluminumAutomaticNoWaterGeneral Purpose1 µmAluminum0.62"€444.17
SPEEDAIRE 35GK90 Filter 1/2 inch NPT 61 cfm 1 micron | AG4XRA 35GK90AluminumFloat--General Purpose1 µmAluminum0.62"€622.20
SPEEDAIRE 35GK98 Filter 3/4 Inch NPT 92 cfm 1 micron | AG4XRJ 35GK98AluminumFloat--General Purpose1 µmAluminum0.62"€688.56
SPEEDAIRE 35GL11 Filter 1 inch NPT 123 cfm 1 micron | AG4XRX 35GL11AluminumFloat--General Purpose1 µmAluminum0.62"€770.72
SPEEDAIRE 35GL31 Filter 1-1/2 inch NPT 185 cfm 1 micron | AG4XTP 35GL31AluminumFloat--General Purpose1 µmAluminum0.62"€977.89

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

SPEEDAIRE 35GL83 Filter 3 inch NPT 1124 cfm 1 micron
€2,807.29 /unit