Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

SPEEDAIRE 35GK82 Filter 1/2 inch NPT 31 cfm 1 micron

Item: AG4XQR Model: 35GK82
In Stock

Get it by Tuesday, Jun 10

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€525.20 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemFilter
Body MaterialAluminum
Bowl MaterialAluminum
Differential Pressure Indicator IncludedYes
Drain IncludedYes
Drain Port Size5/8"
Drain TypeAutomatic , Float
Element MaterialMicroglass
Filter MediaMicroglass
Filter Rating1 µm
Filter TypeGeneral Purpose
For Fluid TypeWater
For Removal OfOil, Oil Vapor, Particles, Water
For Substance TypeWater
Gauge IncludedNo
Max. Flow31 CFM
Max. Pressure235 psi
Max. Temp.176°F
Number Of Air Inlets1
Number Of Air Outlets1
Overall Height0.62"
Size - Air TreatmentStandard
Air Outlet Size1/2"
Air Outlet TypeNPT
Filter Element MaterialMicroglass
Maximum Flow Rate31 CFM
Maximum Operating Pressure290 psi
Overall Width4"
StandardsISO, PED

Shipping Info:

Ship weight (kg) 1.611
Ship height (cm)17.78
Ship length (cm)25.4
Ship width (cm)17.78
HS code8421210000
Country of OriginTR

Product Variants

ProductModelBody MaterialDrain TypeGauge IncludedFor Fluid TypeFilter TypeFilter RatingBowl MaterialOverall HeightPrice
SPEEDAIRE 35GL19 Filter 1 inch NPT 154 cfm 1 micron | AG4XAJ 35GL19AluminumFloat--General Purpose1 µmAluminum0.62"€906.25
SPEEDAIRE 35GK62 Filter 1/4 inch NPT 15 cfm 1 micron | AG4XPV 35GK62AluminumFloat--General Purpose1 µmAluminum0.62"€438.15
SPEEDAIRE 35GK90 Filter 1/2 inch NPT 61 cfm 1 micron | AG4XRA 35GK90AluminumFloat--General Purpose1 µmAluminum0.62"€622.20
SPEEDAIRE 35GK98 Filter 3/4 Inch NPT 92 cfm 1 micron | AG4XRJ 35GK98AluminumFloat--General Purpose1 µmAluminum0.62"€688.56
SPEEDAIRE 35GL11 Filter 1 inch NPT 123 cfm 1 micron | AG4XRX 35GL11AluminumFloat--General Purpose1 µmAluminum0.62"€770.72
SPEEDAIRE 35GL31 Filter 1-1/2 inch NPT 185 cfm 1 micron | AG4XTP 35GL31AluminumFloat--General Purpose1 µmAluminum0.62"€977.89
SPEEDAIRE 35GL59 Filter 2 inch NPT 526 cfm 1 micron | AG4XUU 35GL59AluminumFloat--General Purpose1 µmAluminum0.62"€1,887.54

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

SPEEDAIRE 35GK82 Filter 1/2 inch NPT 31 cfm 1 micron
€525.20 /unit