Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

SPEEDAIRE 35GK92 Filter Activated Carbon 1/2 inch NPT 61 cfm | AG4XRC

SPEEDAIRE 35GK92 Filter Activated Carbon 1/2 inch NPT 61 cfm

Item: AG4XRC Model: 35GK92
In Stock

Get it by Thursday, Jun 12

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€632.73 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemFilter Activated Carbon
Bowl MaterialAluminum
Drain Port Size5/8"
Drain TypeFloat
Filter Rating0.01 µm
Housing MaterialAluminum
Max. Flow61 CFM
Max. Pressure235 psi
Max. Temp.122°F
Overall Height9.95"
TypeHeavy Duty
Air Outlet Size1/2"
Air Outlet TypeNPT
Body MaterialAluminum
Differential Pressure Indicator IncludedYes
Drain IncludedYes
Drain Part CompatbilityMDV-400, MDVX-400
Filter Bowl MaterialAluminum
Filter TypeActivated Carbon
Filter TypeActivated Carbon (0.01 µm)
For Substance TypeOdor
Gauge IncludedNo
Inlet Size1/2" NPT
Maximum Flow Rate61 CFM
Maximum Operating Pressure290 psi
Maximum Operating Temperature77°F
Minimum Operating Temperature36°F
Number Of Air Inlets1
Number Of Air Outlets1
Overall Width4"
Pressure Drop2.3 psi
SeriesGX Series
StandardsISO, PED

Shipping Info:

Ship weight (kg) 2.25
Ship height (cm)17.78
Ship length (cm)30.48
Ship width (cm)17.78
HS code3802100000

Product Variants

ProductModelMax. FlowTypeBowl MaterialFilter RatingDrain TypeDrain Port SizePipe TypePrice
SPEEDAIRE 35GL21 Filter Activated Carbon 1 inch NPT 154 cfm | AG4XAL 35GL21154 CFMHeavy DutyAluminum0.01 µmFloat5/8"-€870.19
SPEEDAIRE 35GK64 Filter Activated Carbon 1/4 inch NPT 15 cfm | AG4XPX 35GK6415 CFMHeavy DutyAluminum0.01 µmFloat5/8"-€430.42
SPEEDAIRE 35GK84 Filter Activated Carbon 1/2 inch NPT 31 cfm | AG4XQU 35GK8431 CFMHeavy DutyAluminum0.01 µmFloat5/8"-€441.24
SPEEDAIRE 35GL01 Filter Activated Carbon 3/4 Inch NPT 92 cfm | AG4XRL 35GL0192 CFMHeavy DutyAluminum0.01 µmFloat5/8"-€721.49
SPEEDAIRE 35GL13 Filter Activated Carbon 1 inch NPT 123 cfm | AG4XRZ 35GL13123 CFMHeavy DutyAluminum0.01 µmFloat5/8"-€715.67
SPEEDAIRE 35GL33 Filter Carbon 1-1/2 inch NPT 185 cfm | AG4XTR 35GL33185 CFMHeavy DutyAluminum0.01 µmFloat5/8"NPT€977.89
SPEEDAIRE 35GL49 Filter Carbon 1-1/2 inch NPT 370 cfm | AG4XUH 35GL49370 CFMHeavy DutyAluminum0.01 µmFloat5/8"NPT€1,404.89

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

SPEEDAIRE 35GK92 Filter Activated Carbon 1/2 inch NPT 61 cfm
€632.73 /unit