Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

SPEEDAIRE 30E667 Coupler Plug (f)npt 1/4 Steel | AC4LPT

SPEEDAIRE 30E667 Coupler Plug (f)npt 1/4 Steel

Item: AC4LPT Model: 30E667
In Stock

Get it by Tuesday, Jun 10

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€7.51 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemQuick Coupler Plug
BarbedNo
Body Size1/4"
Coupling ComponentPlug
FinishZinc Plated
For Use WithIndustrial Interchange Coupler
Hose Connection TypeFNPT
Hose Fitting GenderFemale
Includes ValveNo
Interchange TypeIndustrial
MaterialSteel
Max. Pressure300 psi
Pipe Size3/8"
Quick Connect Air Coupling MaterialSteel
Quick Connect Air Coupling SealsBuna N
SealNBR
Seal MaterialNitrile
SealsNBR
Seals - Quick Connect Air CouplingsBuna N
Temp. Range-40°F to +150°F
ColorSilver
Connection TypeNPT
Finish/coatingZinc Plated
Fitting TypeFNPT
Max. Flow Rate1132.67 LPM
Max. Working Pressure @ 70 F300 psi
Thread Size3/8"-18

Shipping Info:

Ship weight (kg) 0.0045
Ship height (cm)1.52
Ship length (cm)4.06
Ship width (cm)1.52
HS code7307995045
Country of OriginCN

Product Variants

ProductModelHose Fitting GenderBody SizeBarbedBarb SizeHose Connection TypeFinishHose ConnectionCoupling ComponentPrice
SPEEDAIRE 30E545 Coupler Plug (f)npt 1/4 304 Stainless Steel | AC4LJL 30E545Female1/4"No-FNPTPlain-Plug€17.25
SPEEDAIRE 30E546 Coupler Plug (f)npt 1/4 304 Stainless Steel | AC4LJM 30E546Female1/4"No-FNPTPlain-Plug€24.08
SPEEDAIRE 30E547 Coupler Plug (f)npt 1/4 304 Stainless Steel | AC4LJN 30E547Female1/4"No-FNPTPlain-Plug€14.81
SPEEDAIRE 30E548 Coupler Plug (m)npt 1/4 304 Stainless Steel | AC4LJP 30E548Male1/4"No-MNPTPlain-Plug€14.57
SPEEDAIRE 30E549 Coupler Plug (m)npt 1/4 304 Stainless Steel | AC4LJQ 30E549Male1/4"No-MNPTPlain-Plug€16.82
SPEEDAIRE 30E550 Coupler Plug (m)npt 1/4 304 Stainless Steel | AC4LJR 30E550Male1/4"No-MNPTPlain-Plug€11.70
SPEEDAIRE 30E551 Coupler Plug (m)npt 3/8 304 Stainless Steel | AC4LJT 30E551Male3/8"No-MNPTPlain-Plug€13.90

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

SPEEDAIRE 30E667 Coupler Plug (f)npt 1/4 Steel
€7.51 /unit