ROTRON 081704000 081704000 / DR833BB86M Regenerative Blower, Frame Size 18, 575V, 1 Stage, AC, 3 Phase

Item: CX8RYW Model: 081704000Cross Ref: 081704000 / DR833BB86M
In Stock

Get it by Friday, Jun 13

€8,142.23 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemRegenerative Blower
ConstructionCast Aluminium
Housing MaterialRugged Cast Aluminium
Motor TypeRegen
Fan Stages1
Frame Size18"
Hp10 hp
Motor TypeRegen
Replacement Brush KitBrushless
Voltage575V AC

Shipping Info:

Ship weight (kg) 121.032
Ship height (cm)49.23
Ship length (cm)68.58
Ship width (cm)48.59

Product Variants

ProductModelMPNPrice
036275000036275000€14,640.23
RFQ
036512000036512000€14,080.25
RFQ
036513000036513000€14,080.25
RFQ
036514000036514000€11,282.31
RFQ
037032000037032000€12,352.57
RFQ
037033000037033000€14,640.23
RFQ
037041000037041000€13,377.66
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

ROTRON 081704000 081704000 / DR833BB86M Regenerative Blower, Frame Size 18, 575V, 1 Stage, AC, 3 Phase
€8,142.23 /unit