Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

SPEEDAIRE 21AA65 Air Ratchet Wrench 3/8 Inch Drive | AB6EDT

SPEEDAIRE 21AA65 Air Ratchet Wrench 3/8 Inch Drive

Item: AB6EDT Model: 21AA65
In Stock

Get it by Friday, Jun 13

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€162.35 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemAir Ratchet Wrench
Average Cfm @ 15 Sec. Run Time4 CFM
Duty Cycle - Air ToolsIndustrial Duty
Duty RatingIndustrial , Industrial Duty
ExhaustRear
Exhaust LocationRear
Features360 Swivel Air Inlet, Cushioned Grip, Low Noise, Needle Bearing
Free Speed150 RPM
Grip MaterialAluminum
Handle MaterialAluminum
Head Height2.312"
Head Width1 3/4"
IncludesVariable Speed
Length10"
Min. Hose Size3/8"
Power SourceAir Powered
Required Pressure90 psi
Retainer TypeBall Detent
ReversibleYes
ReversingYes
Side To Center7/8"
Square Drive Size3/8"
ThrottleYes
Torque Range10 lbs.-ft. to 50 lbs.-ft. , 10 lbs.-ft. to 65 lbs.-ft.
Variable SpeedNo
Air Consumption16 CFM
Air Inlet1/4" NPT Female
Air Pressure90 psi
Drive Size3/8" Square
Fastening Torque80 lbs.-ft.
Max. Air Pressure90 psi
Min. Air Pressure50 psi
Overall Length10"
Tool Weight2.6 lbs.

Shipping Info:

Ship weight (kg) 1.305
Ship height (cm)5.84
Ship length (cm)27.94
Ship width (cm)6.6
HS code8467115040
Country of OriginTW

Product Variants

ProductModelDuty RatingSide To CenterSquare Drive SizeTorque RangeThrottleExhaust LocationFree SpeedMin. Hose SizePrice
SPEEDAIRE 21AA63 Air Ratchet Wrench 3/8 Inch Drive | AB6EDQ 21AA63Industrial7/8"3/8"10 lbs.-ft. to 50 lbs.-ft.YesRear150 RPM3/8"€130.58
SPEEDAIRE 21AA66 Air Ratchet Wrench 1/2 Inch Drive | AB6EDU 21AA66General13/16"1/2"10 lbs.-ft. to 50 lbs.-ft.NoBottom150 RPM3/8"€147.81
SPEEDAIRE 21AA67 Air Ratchet Wrench 1/2 Inch Drive | AB6EDV 21AA67Industrial13/16"1/2"10 lbs.-ft. to 60 lbs.-ft.NoBottom150 RPM3/8"€65.85

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

SPEEDAIRE 21AA65 Air Ratchet Wrench 3/8 Inch Drive
€162.35 /unit