SPEEDAIRE 20VD59 Air Compressor Cover, 48 Inch Overall Length, 24 Inch Overall Width | CU4AKD

SPEEDAIRE 20VD59 Air Compressor Cover, 48 Inch Overall Length, 24 Inch Overall Width

Item: CU4AKD Model: 20VD59
In Stock

Get it by Tuesday, Jun 10

€203.44 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemCover
ColorBlack
For Use WithAir Compressors, Combination Power Units
Grommet I.d.3/8"
MaterialVinyl Backed Polyester
Overall Height32"
Overall Length48"
Overall Width24"

Shipping Info:

Ship weight (kg) 1.575
Ship height (cm)81.28
Ship length (cm)121.92
Ship width (cm)60.96
Country of OriginUS

Product Variants

ProductModelOverall HeightOverall WidthOverall LengthMaterialColorGrommet I.d.Price
SPEEDAIRE 20VD58 Air Compressor Cover, 22.25 Inch Overall Length, 18 Inch Overall Width | CU4AKC 20VD5822 1/4"18"22 1/4"Vinyl Backed PolyesterBlack3/8"€134.19

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

SPEEDAIRE 20VD59 Air Compressor Cover, 48 Inch Overall Length, 24 Inch Overall Width
€203.44 /unit