Flat Shipping

Flat Shipping at €24.99 + VAT

DUALVEE M4PWBX Eccentric Bushing Low Profile Bushing, Eccentric | CP3UPW

DUALVEE M4PWBX Eccentric Bushing Low Profile Bushing

Item: CP3UPW Model: M4PWBXCross Ref: 800YX1
In Stock

Get it by Thursday, Jun 12

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€69.79 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemBushing
AdjustableEccentric
AdjustibliityEccentric
Bore Dia.10 mm
Bushing TypeLow Profile
Eccentric Offset1.52 mm
For Rail SizeSize 4 Dualvee
For Rail TypeDualvee
Head Thickness3.1 mm
Head Width22 mm
MaterialStainless Steel
Material GradeGrade 303
Max. Operating Temp.500°F
Min. Operating Temp.-94°F
Overall Length21.9 mm
SeriesDualvee Series
Size4
System Of MeasurementMetric
Wheel Mount Length18.8 mm
Bore Diameter10 mm
Product TypeBushing

Shipping Info:

Ship weight (kg) 0.0216
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelFor Rail SizeOverall LengthAdjustableHead ThicknessWheel Mount LengthBushing TypeSizeHead WidthPrice
DUALVEE M3PWBX Eccentric Bushing Low Profile Bushing, Eccentric | CP3UPC M3PWBXSize 3 Dualvee19.1 mmEccentric3.48 mm15.62 mmLow Profile319 mm€54.35
DUALVEE M4XLPWBX Eccentric Bushing Low Profile Bushing, Eccentric | CP3UPD M4XLPWBXSize 4 Dualvee30.26 mmEccentric5.11 mm25.15 mmLow Profile-30.33 mm€79.18
DUALVEE M1PWBX Eccentric Bushing Low Profile Bushing, Eccentric | CP3UPE M1PWBXSize 1 Dualvee9.73 mmEccentric2.11 mm7.62 mmLow Profile111.99 mm€42.31
DUALVEE 3PWBX Eccentric Bushing Low Profile Bushing, Eccentric | CP3UPF 3PWBXSize 3 Dualvee0.74"Eccentric1/8"0.615"Low Profile33/4"€49.81
DUALVEE 4XLPWBX Eccentric Bushing Low Profile Bushing, Eccentric | CP3UPG 4XLPWBXSize 4 Dualvee1.178"Eccentric0.188"0.99"Low Profile-1 1/4"€77.33
DUALVEE M2PWBX Eccentric Bushing Low Profile Bushing, Eccentric | CP3UPH M2PWBXSize 2 Dualvee13.44 mmEccentric2.64 mm10.8 mmLow Profile214 mm€52.32
DUALVEE 1PWBX Eccentric Bushing Low Profile Bushing, Eccentric | CP3UPJ 1PWBXSize 1 Dualvee0.38"Eccentric2/25"0.3"Low Profile10.438"€32.13

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

DUALVEE M4PWBX Eccentric Bushing Low Profile Bushing
€69.79 /unit