SPEEDAIRE 20071010 Air Hose, 3/8 Inch Hose Inside Dia, Yellow, 300 PSI | CU4BKH

SPEEDAIRE 20071010 Air Hose, 3/8 Inch Hose Inside Dia, Yellow, 300 PSI

Item: CU4BKH Model: 20071010Cross Ref: 4XR52
In Stock

Get it by Tuesday, Jun 10

€513.80 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemAir Hose
ColorYellow
ConfigurationBulk Hose
Cover MaterialNitrile
Inside Dia.3/8"
Length250 ft.
Max. Working Pressure @ 71 Deg. F300 psi
Not Recommended ChemicalsAcetic Acid (Glacial), Acetone, Ammonia (Liquids), Ammonium Hydroxide, Anhydrous Ammonia, Automatic Transmission Fluid, Beverage, Brake Fluid, Chromic Acid 30%, Chromic Acid 50%, Cyclohexane, DEF, Diesel Fuel, Dry Food, Ethyl Acetate, Formaldehyde, Formic Acid, Fuel Oil, Gasoline, Hydraulic Fluid (Petroleum), Hydraulic Fluid (Synthetic), Hydrazine, Hydrochloric/Muriatic Acid (100%), Hydrochloric/Muriatic Acid (37%), Hydrofluoric Acid (20%), Hydrofluoric Acid (75%), Hydrofluoric Acid 100%, Liquid Propane, Lp Gas, Methyl Chloride, Methyl Ethyl Ketone (MEK), Motor Oil, Natural Gas, Nitric Acid (50% Solution), Oxygen, Phosphoric Acid (40% Solution), Potassium Hydroxide (50%), Refrigerant R-12, Refrigerant R-134A, Refrigerant R-22, Refrigerant R-404A, Refrigerant R-407C, Refrigerant R-502, Sodium Hydroxide/Caustic Soda (20%), Sodium Hydroxide/Caustic Soda (50%), Sodium Hydroxide/Caustic Soda (80%), Sodium Hypochlorite/BleAch (To 20%), Steam, Sulfuric Acid (10% - 75%), Sulfuric Acid (75% - 100%), Toluene, Trichlore
Safety Factor4:1
Temp. Range-20°F to +190°F
Tube MaterialNitrile
Hose ColorYellow
Hose ConfigurationBulk Hose
Hose Cover MaterialNitrile
Hose Inside Dia.3/8"
Hose Length250 ft.
Hose Tube MaterialNitrile
Max. Working Pressure @ 70 F300 psi
StandardsRMA CLASS A

Shipping Info:

Ship weight (kg) 19.575
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54
Country of OriginUS

Product Variants

ProductModelTemp. RangeTube MaterialColorCover MaterialInside Dia.Safety FactorConfigurationPrice
SPEEDAIRE 20071019 Air Hose, 1 Inch Hose Inside Dia, Yellow, 300 PSI | CU4BKB 20071019-20°F to +190°FNitrileYellowNitrile1"4:1Bulk Hose€1,361.31
SPEEDAIRE F5Z05030-250 Air Hose, 1/2 Inch Hose Inside Dia, Orange, 300 PSI | CU4BKC F5Z05030-250-40°F to +158°FTPEOrangeTPE1/2"4:1Bulk Hose€754.71
SPEEDAIRE 20071013 Air Hose, 1/2 Inch Hose Inside Dia, Yellow, 300 PSI | CU4BKD 20071013-20°F to +190°FNitrileYellowNitrile1/2"4:1Bulk Hose€635.72
SPEEDAIRE F5Z02530-250 Air Hose, 1/4 Inch Hose Inside Dia, Orange, 300 PSI | CU4BKE F5Z02530-250-40°F to +158°FTPEOrangeTPE1/4"4:1Bulk Hose€358.24
SPEEDAIRE 20071006 Air Hose, 1/4 Inch Hose Inside Dia, Yellow, 300 PSI | CU4BKF 20071006-20°F to +190°FNitrileYellowNitrile1/4"4:1Bulk Hose€343.85
SPEEDAIRE 20071015 Air Hose, 3/4 Inch Hose Inside Dia, Yellow, 300 PSI | CU4BKG VRY07530-50-11-20°F to +190°FNitrileYellowNitrile3/4"4:1Bulk Hose€577.04
SPEEDAIRE F5Z03830-250 Air Hose, 3/8 Inch Hose Inside Dia, Orange, 300 PSI | CU4BKJ F5Z03830-250-40°F to +158°FTPEOrangeTPE3/8"4:1Bulk Hose€481.89

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

SPEEDAIRE 20071010 Air Hose, 3/8 Inch Hose Inside Dia, Yellow, 300 PSI
€513.80 /unit