Flat Shipping

Flat Shipping at €24.99 + VAT

ASSOCIATED SPRING RAYMOND 104748 Die Spring Medium Duty 1.5 x 12 In | AD6ARQ 44U658

ASSOCIATED SPRING RAYMOND 104748 Die Spring Medium Duty 1.5 x 12 In

Item: AD6ARQ Model: 104748Cross Ref: 44U658
In Stock

Get it by Thursday, Jun 12

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€91.59 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemDie Spring
ColorRed
End TypeClosed, Grounded
FinishPainted
Free Length12"
Inner Dia.0.75"
Load Capacity518.4 lbs.
MaterialChrome Silicone
Max. Deflection4.44"
Operating Temp. RangeNot Rated
Outer Dia.1.5"
Solid Length7.56"
Spring Rate (stiffness)144 lbs./in.
TypeMedium Heavy Duty

Shipping Info:

Ship weight (kg) 0.729
Ship height (cm)3.81
Ship length (cm)30.48
Ship width (cm)3.81
HS code7320205060
Country of OriginUS

Product Variants

ProductModelOutside Dia.For Rod SizeFor Hole SizeMaterialColorEnd TypePkg. Qty.Price
ASSOCIATED SPRING RAYMOND 104104 Die Spring Medium Duty 0.375 x 1 Inch - Pack Of 10 | AD6AMZ 44U573 1041043/8"0.188"3/8"Chrome Silicone Alloy SteelRedClosed And Ground10€30.92
ASSOCIATED SPRING RAYMOND 104105 Die Spring Med Duty 0.375 x 1-1/4 Inch - Pack Of 10 | AD6ANA 44U574 1041053/8"0.188"3/8"Chrome Silicone Alloy SteelRedClosed And Ground10€33.19
ASSOCIATED SPRING RAYMOND 104106 Die Spring Med Duty 0.375 x 1-1/2 Inch - Pack Of 10 | AD6ANB 44U575 1041063/8"0.188"3/8"Chrome Silicone Alloy SteelRedClosed And Ground10€36.81
ASSOCIATED SPRING RAYMOND 104148 Die Spring Medium Duty 0.375 x 12 In | AD6ANG 44U580 1041483/8"0.188"3/8"Chrome Silicone Alloy SteelRedClosed And Ground2€44.77
ASSOCIATED SPRING RAYMOND 104204 Die Spring Medium Duty 0.5 x 1 Inch - Pack Of 10 | AD6ANH 44U581 1042041/2"0.281"1/2"Chrome Silicone Alloy SteelRedClosed And Ground10€34.89
ASSOCIATED SPRING RAYMOND 104205 Die Spring Medium Duty 0.5 x 1-1/4 Inch - Pack Of 10 | AD6ANJ 44U582 1042051/2"0.281"1/2"Chrome Silicone Alloy SteelRedClosed And Ground10€37.86
ASSOCIATED SPRING RAYMOND 104214 Die Spring Medium Duty 0.5 x 3-1/2 In | AD6ANQ 44U588 1042141/2"0.281"1/2"Chrome Silicone Alloy SteelRedClosed And Ground5€34.05

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

ASSOCIATED SPRING RAYMOND 104748 Die Spring Medium Duty 1.5 x 12 In
€91.59 /unit