Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

SPEEDAIRE 1Z666 Multipurpose Air Hose 1/4 Inch 25 Feet Length | AB4MMY

SPEEDAIRE 20027063 Multipurpose Air Hose 1/4 Inch 25 Feet Length

Item: AB4MMY Model: 20027063Cross Ref: 1Z666
In Stock

Get it by Wednesday, Jun 11

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€64.28 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemMultipurpose Air Hose
ColorRed
Coupling MaterialBrass
Cover MaterialNitrile
Inside Dia.1/4"
Length25 ft.
Material PropertiesOil Resistant
Max. Pressure250 psi
Outside Dia.1/2"
ReinforcementSynthetic Yarn
Temp. Range-20°F to +190°F
Tube MaterialNitrile Oil Resistant
Hose ColorRed
Hose ConfigurationCoupled Assembly
Hose Cover MaterialNitrile
Hose Fitting A MaterialBrass
Hose Fitting A Size1/4"
Hose Fitting A TypeMNPT
Hose Fitting B MaterialBrass
Hose Fitting B Size1/4"
Hose Fitting B TypeMNPT
Hose Inside Dia.1/4"
Hose Length25 ft.
Hose Outside Dia.1/2"
Hose Tube MaterialNitrile
Max. Working Pressure @ 70 F250 psi
StandardsRMA CLASS C

Shipping Info:

Ship weight (kg) 1.0125
Ship height (cm)7.11
Ship length (cm)22.35
Ship width (cm)22.35
HS code4009320050
Country of OriginUS

Product Details:

    • Coupled Assembly / Bulk (Coupled Assembly)

Product Variants

ProductModelTemp. RangeTube MaterialColorCover MaterialInside Dia.Max. PressureMaterial PropertiesReinforcementPrice
SPEEDAIRE 2Z010 Hose Air 1/4 Inch Id x 1/4 Inch Mnpt 50 Feet | AC4DTU 20027064-20°F to +190°FNitrile Oil ResistantRedNitrile1/4"250 psiOil Resistant-€87.83

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

SPEEDAIRE 20027063 Multipurpose Air Hose 1/4 Inch 25 Feet Length
€64.28 /unit