Flat Shipping

Flat Shipping at €24.99 + VAT

SPEC WWG0462027073 Disc Spring, Inch, Split Wave Springs, High Carbon Steel, 0.03 Inch Thick, Plain, 10 PK | CU3NDQ

SPEC WWG0462027073 Disc Spring, Split Wave Springs, High Carbon Steel, 0.03 Inch Thick, Plain, 10 Pk

Item: CU3NDQ Model: WWG0462027073Cross Ref: 54NW19
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€122.55 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemDisc Spring
Deflection @ Load1/8"
FinishPlain
MaterialHigh Carbon Steel
Max. Outside Dia.4 5/8"
Meets/exceedsGB4357-B, SWRH72A
Overall Height0.27"
Thickness0.03"
TypeSplit Wave Springs
Disc TypeSplit Wave Disc Spring
Inside Diameter4.11"
Outside Diameter4.63"
StandardsJIS G3506
System Of MeasurementImperial

Shipping Info:

Ship weight (kg) 0.1683
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelThicknessOverall HeightMaterialCalculated Load @ FlatSpring RateFinishMeets/exceedsLoad @ DeflectionPkg. Qty.Price
SPEC B2437250 Disc Spring 1.188 Chrome Belleville Pk10 | AF7WAJ 22RF39 B24372501/4"0.278"-13921 lbs.-Plain-9635 lbs.10€155.03
SPEC B3250250 Disc Spring 1.563 Chrome Belleville Pk10 | AF7WBF 22RF59 B32502501/4"0.305"-15273 lbs.-Plain-10621 lbs.10€123.65
SPEC B3875250 Disc Spring 1.407 Chrome Belleville Pk10 | AF7WBL 22RF64 B38752501/4"0.312"-11099 lbs.-Plain-7754 lbs.10€214.24
SPEC B4500250 Disc Spring 2.313 Chrome Belleville Pk10 | AF7WBT 22RF70 B45002501/4"9/25"-16525 lbs.-Plain-11687 lbs.10€255.19
SPEC B4750437 Disc Spring 1.688 Chrome Belleville Pk 5 | AF7WBU 22RF71 B47504370.437"0.497"-38012 lbs.-Plain-26441 lbs.5€211.53
SPEC B5250394 Disc Spring 2.563 Chrome Belleville Pk 5 | AF7WBY 22RF75 B52503940.394"0.51"-48691 lbs.-Plain-33994 lbs.5€255.70
SPEC BD112-600 Disc Spring Chrome Inside Diameter 2.244 Inch Pk 10 | AF7WLM 22RH88 BD112-6006 mm8.5 mmChrome72965N-Oil-45936N10€216.95

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

SPEC WWG0462027073 Disc Spring, Split Wave Springs, High Carbon Steel, 0.03 Inch Thick, Plain, 10 Pk
€122.55 /unit