Flat Shipping

Flat Shipping at €24.99 + VAT

SPEC BD112-600 Disc Spring Chrome Inside Diameter 2.244 Inch Pk 10 | AF7WLM 22RH88

SPEC BD112-600 Disc Spring Chrome Inside Diameter 2.244 Inch Pk 10

Item: AF7WLM Model: BD112-600Cross Ref: 22RH88
In Stock

Get it by Thursday, Jun 12

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€321.84 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemDisc Spring
Calculated Load @ Flat72965N
Deflection @ Load1.87 mm
FinishOil
Load @ Deflection45936N
MaterialChrome
Max. Outside Dia.4.409"
Min. Inside Dia.2.244"
Overall Height8.5 mm
Thickness6 mm
TypeMetric Disc Spring
Compatible Rod Size57 mm
Disc TypeStandard Disc Spring
Inside Diameter57 mm
Outside Diameter112 mm
StandardsDIN 2093
System Of MeasurementMetric

Shipping Info:

Ship weight (kg) 1.17
Ship height (cm)6.86
Ship length (cm)11.68
Ship width (cm)11.68
HS code7318210090

Product Variants

ProductModelThicknessOverall HeightMaterialCalculated Load @ FlatSpring RateFinishMeets/exceedsLoad @ DeflectionPkg. Qty.Price
SPEC B2437250 Disc Spring 1.188 Chrome Belleville Pk10 | AF7WAJ 22RF39 B24372501/4"0.278"-13921 lbs.-Plain-9635 lbs.10€155.03
SPEC B3250250 Disc Spring 1.563 Chrome Belleville Pk10 | AF7WBF 22RF59 B32502501/4"0.305"-15273 lbs.-Plain-10621 lbs.10€123.65
SPEC B3875250 Disc Spring 1.407 Chrome Belleville Pk10 | AF7WBL 22RF64 B38752501/4"0.312"-11099 lbs.-Plain-7754 lbs.10€214.24
SPEC B4500250 Disc Spring 2.313 Chrome Belleville Pk10 | AF7WBT 22RF70 B45002501/4"9/25"-16525 lbs.-Plain-11687 lbs.10€255.19
SPEC B4750437 Disc Spring 1.688 Chrome Belleville Pk 5 | AF7WBU 22RF71 B47504370.437"0.497"-38012 lbs.-Plain-26441 lbs.5€211.53
SPEC B5250394 Disc Spring 2.563 Chrome Belleville Pk 5 | AF7WBY 22RF75 B52503940.394"0.51"-48691 lbs.-Plain-33994 lbs.5€255.70
SPEC F0595010 Disc Spring Steel Inside Diameter 0.312 Inch Pk 10 | AF7WRN 22RK14 F0595010-------0.9 lbs.15€31.27

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

SPEC BD112-600 Disc Spring Chrome Inside Diameter 2.244 Inch Pk 10
€321.84 /unit