Flat Shipping

Flat Shipping at €24.99 + VAT

SPEC F1164010 Disc Spring Steel Inside Diameter 0.406 Inch Pk 10 | AF7WRY 22RK23

SPEC F1164010 Disc Spring Steel Inside Diameter 0.406 Inch Pk 10

Item: AF7WRY Model: F1164010Cross Ref: 22RK23
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€44.57 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemDisc Spring
Deflection @ Load0.063"
FinishPlain
Load @ Deflection18 lbs.
MaterialCarbon Steel
Max. Outside Dia.1.181"
Min. Inside Dia.0.406"
Overall Height1/8"
Thickness0.01"
TypeFinger
Compatible Rod Size13/32"
Disc TypeFinger Disc Spring
Inside Diameter0.41"
Outside Diameter1.18"
StandardsASTM A684
System Of MeasurementImperial

Shipping Info:

Ship weight (kg) 0.063
Ship height (cm)0.25
Ship length (cm)11.43
Ship width (cm)3.81
HS code7318210090

Product Variants

ProductModelOverall HeightThicknessCalculated Load @ FlatFinishLoad @ DeflectionMaterialPkg. Qty.Price
SPEC BD008-030 Disc Spring Steel Inside Diameter 0.165 Inch Pk 10 | AF7VXF 22RF79 BD008-0300.55 mm0.3 mm249NOil133NCarbon Steel15€22.99
SPEC BD008-030-0032 Disc Spring Steel Inside Diameter 0.126 Inch Pk 10 | AF7VXG 22RF80 BD008-030-00320.55 mm0.3 mm218NOil116NCarbon Steel25€25.44
SPEC BD008-040 Disc Spring Steel Inside Diameter 0.165 Inch Pk 10 | AF7VXJ 22RF82 BD008-0400.6 mm0.4 mm440NOil235NCarbon Steel25€30.24
SPEC BD008-040-0032 Disc Spring Steel Inside Diameter 0.126 Inch Pk 10 | AF7VXK 22RF83 BD008-040-00320.6 mm0.4 mm387NOil207NCarbon Steel25€22.04
SPEC BD006-030 Disc Spring Steel Inside Diameter 0.126 Inch Pk 10 | AF7WBZ 22RF76 BD006-0300.45 mm0.3 mm249NOil133NCarbon Steel25€21.59
SPEC BD008-020 Disc Spring Steel Inside Diameter 0.165 Inch Pk 10 | AF7WCA 22RF77 BD008-0200.45 mm0.2 mm82NOil44NCarbon Steel25€30.36
SPEC BD008-020-0032 Disc Spring Steel Inside Diameter 0.126 Inch Pk 10 | AF7WCB 22RF78 BD008-020-00320.4 mm0.2 mm54NOil29NCarbon Steel25€22.06

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

SPEC F1164010 Disc Spring Steel Inside Diameter 0.406 Inch Pk 10
€44.57 /unit