Flat Shipping

Flat Shipping at €24.99 + VAT

SPEC D23920 Metric Compression Spring, Stainless Steel, Precision, Stainless Steel, 300 mm Length | CU3ZZN

SPEC D23920 Compression Spring, 25.5 lbs/In Stiffness Rate, 183.73 lbs Load Capacity, Stainless Steel

Item: CU3ZZN Model: D23920Cross Ref: 781L38
In Stock

Get it by Monday, Jun 16

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€61.94 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemCompression Spring
Deflection @ Load11.631"
End TypeClosed, Grounded
FinishPlain
Free Length11.811"
GradeGrade 302
Inner Dia.1.378"
Load Capacity183.73 lbs.
MaterialStainless Steel
Operating Temp. Range-320°F to +500°F
Outer Dia.1.772"
Solid Length4.567"
Spring Rate (stiffness)25.5 lbs./in.
TypePrecision
Wire Dia.0.197"
Wire TypeRound
Inside Diameter35 mm
Outside Diameter45 mm
Product TypeCompression Spring
Solid Height116 mm
Spring Rate4.46 N/mm
Spring ShapeCylindrical
StandardsAMS 5688, DIN 17224, EN 10270-3, JIS G4314 SUS 302/304
System Of MeasurementMetric
Wire Diameter5 mm

Shipping Info:

Ship weight (kg) 5.4376
Ship height (cm)4.5
Ship length (cm)30
Ship width (cm)4.5
Country of OriginUS

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

SPEC D23920 Compression Spring, 25.5 lbs/In Stiffness Rate, 183.73 lbs Load Capacity, Stainless Steel
€61.94 /unit