Flat Shipping

Flat Shipping at €24.99 + VAT

SPEC D23270 Metric Compression Spring, Stainless Steel, Stainless Steel, 2.8 mm Wire Dia, 2 PK | CU3ZXH

SPEC D23270 Compression Spring, 26.9 lbs/In Stiffness Rate, 48.5 lbs Load Capacity, Stainless Steel

Item: CU3ZXH Model: D23270Cross Ref: 781KX2
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€24.90 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemCompression Spring
Deflection @ Load2.745"
End TypeClosed, Grounded
FinishPlain
Free Length2.783"
GradeGrade 302
Inner Dia.0.961"
Load Capacity48.5 lbs.
MaterialStainless Steel
Operating Temp. Range-320°F to +500°F
Outer Dia.1.181"
Solid Length0.98"
Spring Rate (stiffness)26.9 lbs./in.
TypePrecision
Wire Dia.0.11"
Wire TypeRound
Inside Diameter24.4 mm
Outside Diameter30 mm
Product TypeCompression Spring
Solid Height24.9 mm
Spring Rate4.71 N/mm
Spring ShapeCylindrical
StandardsAMS 5688, DIN 17224, EN 10270-3, JIS G4314 SUS 302/304
System Of MeasurementMetric
Wire Diameter2.8 mm

Shipping Info:

Ship weight (kg) 0.4198
Ship height (cm)3
Ship length (cm)7.07
Ship width (cm)3
Country of OriginUS

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

SPEC D23270 Compression Spring, 26.9 lbs/In Stiffness Rate, 48.5 lbs Load Capacity, Stainless Steel
€24.90 /unit