Flat Shipping

Flat Shipping at €24.99 + VAT

SPEC D13740 Metric Compression Spring, Precision, 150 mm Length, 4 mm Wire Dia | CU3ZBA

SPEC D13740 Compression Spring, 21.6 lbs/In Stiffness Rate, 95.91 lbs Load Capacity, Carbon Steel

Item: CU3ZBA Model: D13740Cross Ref: 781JT5
In Stock

Get it by Friday, Jun 13

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€29.15 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemCompression Spring
Deflection @ Load1.713"
End TypeClosed, Grounded
FinishOiled
Free Length5.906"
Inner Dia.1.812"
Load Capacity95.91 lbs.
MaterialCarbon Steel
Operating Temp. Range-40°F to +250°F
Outer Dia.2.126"
Solid Length1.52"
Spring Rate (stiffness)21.6 lbs./in.
TypePrecision
Wire Dia.0.157"
Wire TypeRound
Inside Diameter46 mm
Outside Diameter54 mm
Product TypeCompression Spring
Solid Height38.6 mm
Spring Rate3.79 N/mm
Spring ShapeCylindrical
StandardsAMS 5112, DIN 17223, EN 10270-1, JIS G4314 SWP-A/B
System Of MeasurementMetric
Wire Diameter4 mm

Shipping Info:

Ship weight (kg) 1.5578
Ship height (cm)5.4
Ship length (cm)15
Ship width (cm)5.4
Country of OriginUS

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

SPEC D13740 Compression Spring, 21.6 lbs/In Stiffness Rate, 95.91 lbs Load Capacity, Carbon Steel
€29.15 /unit