LOVEJOY 68514455718 Spacer Assembly, RRC285 Coupling Size, 3.5 Inch Depth

Item: CM7YZQ Model: 68514455718
Limited Availability

Get it by Wednesday, Jun 11

Request a Quote

Payment

Delivery

Product Specifications:

ItemSpacer Assembly
Coupling SizeRRC285
Coupling TypeJaw
Depth3 1/2"
Dimension Cd8 22/25"
Height8 22/25"
Hub Style4
Includes2 RRC Jaw Rings, 1 Collar With Hardware, 1 Set Of SXB (NBR) Cushions
Insert StyleCushion Type
Length Through Bore2.87"
Max. Bore4 1/8"
Min. Bore1 1/4"
Nominal Torque1037.43 lbs.-in.
Normal Temperature Range-40°F to +212°F
Overall Length3 1/2"
Spacer Hub Length (dimension S)3 1/2"
TypeSpacer Assembly
Volume275.9904 cu. ft.

Shipping Info:

Ship weight (kg) 0.252
Ship height (cm)22.35
Ship length (cm)8.89
Ship width (cm)22.35

Product Variants

ProductModelCoupling SizeLength Through BoreMax. BoreMin. BoreOverall LengthDepthNominal TorqueHeightPrice
LOVEJOY 68514455720 RRC285 Spacer Assembly 7" | AJ2XBP 68514455720--4 1/8"1 1/4"7"---€1,053.27
LOVEJOY 68514455751 RRC2955 Spacer Assembly 5" | AJ2XBR 68514455751--4 1/8"1 3/4"5"---€1,094.51
LOVEJOY 68514455713 Rrc276 Spacer Assembly 5" | AN9BFD 55713 68514455713RRC276-------€905.80
LOVEJOY 68514455709 Spacer Assembly, RRC226 Coupling Size, 3.5 Inch Depth | CM7YZG 68514455709RRC2262 21/25"2 1/8"7/8"3 1/2"3 1/2"337.6 lbs.-in.5 1/2"-
RFQ
LOVEJOY 68514455710 Spacer Assembly, RRC226 Coupling Size, 5 Inch Depth | CM7YZH 68514455710RRC2262 21/25"2 1/8"7/8"5"5"337.6 lbs.-in.5 1/2"-
RFQ
LOVEJOY 68514455711 Spacer Assembly, RRC226 Coupling Size, 7 Inch Depth | CM7YZJ 68514455711RRC2262 21/25"2 1/8"7/8"7"7"337.6 lbs.-in.5 1/2"€853.30
LOVEJOY 68514455712 Spacer Assembly, RRC276 Coupling Size, 3.5 Inch Depth | CM7YZK 68514455712RRC2762.47"2 7/8"7/8"3 1/2"3 1/2"532.84 lbs.-in.6 1/2"-
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

LOVEJOY 68514455718 Spacer Assembly, RRC285 Coupling Size, 3.5 Inch Depth