Flat Shipping

Flat Shipping at €24.99 + VAT

SPEC D12530 Metric Compression Spring, Precision, 110 mm Length, Oil, 5 PK | CU3YZA

SPEC D12530 Compression Spring, 7.4 lbs/In Stiffness Rate, 23.81 lbs Load Capacity, Carbon Steel

Item: CU3YZA Model: D12530Cross Ref: 781JD9
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€24.47 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemCompression Spring
Deflection @ Load1.854"
End TypeClosed, Grounded
FinishOiled
Free Length4.331"
Inner Dia.0.567"
Load Capacity23.81 lbs.
MaterialCarbon Steel
Operating Temp. Range-40°F to +250°F
Outer Dia.0.693"
Solid Length1.228"
Spring Rate (stiffness)7.4 lbs./in.
TypePrecision
Wire Dia.0.063"
Wire TypeRound
Inside Diameter14.4 mm
Outside Diameter17.6 mm
Product TypeCompression Spring
Solid Height31.2 mm
Spring Rate1.3 N/mm
Spring ShapeCylindrical
StandardsAMS 5112, DIN 17223, EN 10270-1, JIS G4314 SWP-A/B
System Of MeasurementMetric
Wire Diameter1.6 mm

Shipping Info:

Ship weight (kg) 0.1557
Ship height (cm)2.79
Ship length (cm)11
Ship width (cm)2.79
Country of OriginUS

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

SPEC D12530 Compression Spring, 7.4 lbs/In Stiffness Rate, 23.81 lbs Load Capacity, Carbon Steel
€24.47 /unit