Flat Shipping

Flat Shipping at €24.99 + VAT

SPEC D10320 Metric Compression Spring, Precision, 12.4 mm Length, 10 PK | CU4AHP

SPEC D10320 Compression Spring, 0.7 lbs/In Stiffness Rate, 0.27 lbs Load Capacity, 0.488 In Length

Item: CU4AHP Model: D10320Cross Ref: 781HP6
Limited Availability

Get it by Tuesday, Jun 17

Request a Quote

Payment

Delivery

Product Specifications:

ItemCompression Spring
Deflection @ Load0.366"
End TypeClosed
FinishOiled
Free Length0.488"
Inner Dia.0.09"
Load Capacity0.27 lbs.
MaterialCarbon Steel
Operating Temp. Range-40°F to +250°F
Outer Dia.0.106"
Solid Length0.122"
Spring Rate (stiffness)0.7 lbs./in.
TypePrecision
Wire Dia.0.008"
Wire TypeRound
Inside Diameter2.3 mm
Outside Diameter2.7 mm
Product TypeCompression Spring
Solid Height3.1 mm
Spring Rate0.13 N/mm
Spring ShapeCylindrical
StandardsAMS 5112, DIN 17223, EN 10270-1, JIS G4314 SWP-A/B
System Of MeasurementMetric
Wire Diameter0.2 mm

Shipping Info:

Ship weight (kg) 0.0003
Ship height (cm)2.79
Ship length (cm)2.79
Ship width (cm)2.79
Country of OriginUS

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

SPEC D10320 Compression Spring, 0.7 lbs/In Stiffness Rate, 0.27 lbs Load Capacity, 0.488 In Length