Flat Shipping

Flat Shipping at €24.99 + VAT

SPEC D10200 Metric Compression Spring, Precision, 3 mm Length, Oil, 10 PK | CU3ZFB

SPEC D10200 Compression Spring, 6.9 lbs/In Stiffness Rate, 0.4 lbs Load Capacity, Carbon Steel

Item: CU3ZFB Model: D10200Cross Ref: 781HN4
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€43.42 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemCompression Spring
Deflection @ Load0.059"
End TypeClosed
FinishOiled
Free Length0.118"
Inner Dia.0.055"
Load Capacity0.4 lbs.
MaterialCarbon Steel
Operating Temp. Range-40°F to +250°F
Outer Dia.0.071"
Solid Length0.059"
Spring Rate (stiffness)6.9 lbs./in.
TypePrecision
Wire Dia.0.008"
Wire TypeRound
Inside Diameter1.4 mm
Outside Diameter1.8 mm
Product TypeCompression Spring
Solid Height1.5 mm
Spring Rate1.2 N/mm
Spring ShapeCylindrical
StandardsAMS 5112, DIN 17223, EN 10270-1, JIS G4314 SWP-A/B
System Of MeasurementMetric
Wire Diameter0.2 mm

Shipping Info:

Ship weight (kg) 0.0001
Ship height (cm)2.79
Ship length (cm)2.79
Ship width (cm)2.79
Country of OriginUS

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

SPEC D10200 Compression Spring, 6.9 lbs/In Stiffness Rate, 0.4 lbs Load Capacity, Carbon Steel
€43.42 /unit