Flat Shipping

Flat Shipping at €24.99 + VAT

SPEC C10951121000S Compression Spring, Stainless Steel, Precision, 302 Stainless Steel, 1 Inch Length, 3 PK | CU3KUT

SPEC C10951121000S Compression Spring, Precision, 302 Stainless Steel, 1 Inch Length, 3 Pk

Item: CU3KUT Model: C10951121000SCross Ref: 781FX0
Limited Availability

Get it by Thursday, Jun 12

Request a Quote

Payment

Delivery

Product Specifications:

ItemCompression Spring
Deflection @ Load0.387"
End TypeClosed, Grounded
FinishPassivated
Free Length1"
GradeGrade 302
Inner Dia.0.88"
Load @ 50% Free Length48.73 lbs.
Load Capacity37.68 lbs.
MaterialStainless Steel
Operating Temp. Range-40°F to +250°F
Outer Dia.1.1"
Solid Length0.61"
Spring Rate (stiffness)97.5 lbs./in.
TypePrecision
Wire Dia.0.112"
Wire TypeRound
Inside Diameter0.88"
Outside Diameter1.1"
Product TypeCompression Spring
Solid Height0.61"
Spring Rate97.5 lbs.-in.
Spring ShapeCylindrical
StandardsAMS 5688, ASTM A313
System Of MeasurementImperial
Wire Diameter0.11"

Shipping Info:

Ship weight (kg) 0.0149
Ship height (cm)2.79
Ship length (cm)2.79
Ship width (cm)2.79
Country of OriginUS

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

SPEC C10951121000S Compression Spring, Precision, 302 Stainless Steel, 1 Inch Length, 3 Pk