Flat Shipping

Flat Shipping at €24.99 + VAT

SPEC C09701351500S Compression Spring, Stainless Steel, 302 Stainless Steel, 3 PK | CU3KKL

SPEC C09701351500S Compression Spring, 150 lbs/In Stiffness Rate, 69.32 lbs Load Capacity, Stainless Steel

Item: CU3KKL Model: C09701351500SCross Ref: 781FL6
Limited Availability

Get it by Tuesday, Jun 17

Request a Quote

Payment

Delivery

Product Specifications:

ItemCompression Spring
Deflection @ Load0.462"
End TypeClosed, Grounded
FinishPassivated
Free Length1.5"
GradeGrade 302
Inner Dia.0.7"
Load @ 50% Free Length112.47 lbs.
Load Capacity69.32 lbs.
MaterialStainless Steel
Operating Temp. Range-40°F to +250°F
Outer Dia.0.97"
Solid Length1.04"
Spring Rate (stiffness)150 lbs./in.
TypePrecision
Wire Dia.0.135"
Wire TypeRound

Shipping Info:

Ship weight (kg) 0.0316
Ship height (cm)2.79
Ship length (cm)3.81
Ship width (cm)2.79
Country of OriginUS

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

SPEC C09701351500S Compression Spring, 150 lbs/In Stiffness Rate, 69.32 lbs Load Capacity, Stainless Steel