Flat Shipping

Flat Shipping at €24.99 + VAT

SPEC C09700950875M Compression Spring Music Wire, Precision, 7/8 Inch Length, Oil, 3 PK | CU3YUH

SPEC C09700950875M Compression Spring, 91 lbs/In Stiffness Rate, 36.32 lbs Load Capacity, Carbon Steel

Item: CU3YUH Model: C09700950875MCross Ref: 780Z07
Limited Availability

Get it by Monday, Jun 16

Request a Quote

Payment

Delivery

Product Specifications:

ItemMusic Wire
Deflection @ Load0.399"
End TypeClosed, Grounded
FinishOiled
Free Length0.88"
Inner Dia.0.78"
Load @ 50% Free Length39.81 lbs.
Load Capacity36.32 lbs.
MaterialCarbon Steel
Operating Temp. Range-40°F to +250°F
Outer Dia.0.97"
Solid Length0.48"
Spring Rate (stiffness)91 lbs./in.
TypePrecision
Wire Dia.0.095"
Wire TypeRound
Inside Diameter0.78"
Outside Diameter0.97"
Product TypeCompression Spring
Solid Height12/25"
Spring Rate91 lbs.-in.
Spring ShapeCylindrical
StandardsAMS 5112, ASTM A228
System Of MeasurementImperial
Wire Diameter0.1"

Shipping Info:

Ship weight (kg) 0.0092
Ship height (cm)2.79
Ship length (cm)2.79
Ship width (cm)2.79
Country of OriginUS

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

SPEC C09700950875M Compression Spring, 91 lbs/In Stiffness Rate, 36.32 lbs Load Capacity, Carbon Steel