Flat Shipping

Flat Shipping at €24.99 + VAT

SPEC C09700801500S Compression Spring, Stainless Steel, 302 Stainless Steel, 3 PK | CU3KJT

SPEC C09700801500S Compression Spring, 302 Stainless Steel, 3 Pk

Item: CU3KJT Model: C09700801500SCross Ref: 781FA2
In Stock

Get it by Thursday, Jun 12

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€40.38 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemCompression Spring
Deflection @ Load0.738"
End TypeClosed, Grounded
FinishPassivated
Free Length1.5"
GradeGrade 302
Inner Dia.0.81"
Load @ 50% Free Length17.24 lbs.
Load Capacity16.96 lbs.
MaterialStainless Steel
Operating Temp. Range-40°F to +250°F
Outer Dia.0.97"
Solid Length0.76"
Spring Rate (stiffness)23 lbs./in.
TypePrecision
Wire Dia.0.08"
Wire TypeRound
Inside Diameter0.81"
Outside Diameter0.97"
Product TypeCompression Spring
Solid Height19/25"
Spring Rate23 lbs.-in.
StandardsAMS 5688, ASTM A313

Shipping Info:

Ship weight (kg) 0.0089
Ship height (cm)2.79
Ship length (cm)3.81
Ship width (cm)2.79
Country of OriginUS

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

SPEC C09700801500S Compression Spring, 302 Stainless Steel, 3 Pk
€40.38 /unit