Flat Shipping

Flat Shipping at €24.99 + VAT

SPEC C06000490620M Compression Spring, 5/8 Inch Length, 0.6 Inch Outside Dia, 15 PK | CU3GWL

SPEC C06000490620M Compression Spring, 28 lbs/In Stiffness Rate, 8.4 lbs Load Capacity, Carbon Steel

Item: CU3GWL Model: C06000490620MCross Ref: 54ND46
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€35.52 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemCompression Spring
ColorGray
Deflection @ Load0.3"
End TypeClosed, Grounded
FinishPlain
Free Length0.62"
Inner Dia.0.5"
Load Capacity8.4 lbs.
MaterialCarbon Steel
Operating Temp. Range-40°F to +250°F
Outer Dia.0.6"
Solid Length0.32"
Spring Rate (stiffness)28 lbs./in.
TypeHeavy Duty
Wire Dia.0.049"
Wire TypeRound
Inside Diameter1/2"
Outside Diameter0.6"
Product TypeCompression Spring
Solid Height8/25"
Spring Rate28 lbs.-in.
Spring ShapeCylindrical
StandardsAMS 5112, ASTM A228
System Of MeasurementImperial
Wire Diameter0.05"

Shipping Info:

Ship weight (kg) 0.0025
Ship height (cm)2.79
Ship length (cm)2.79
Ship width (cm)2.79
Country of OriginUS

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

SPEC C06000490620M Compression Spring, 28 lbs/In Stiffness Rate, 8.4 lbs Load Capacity, Carbon Steel
€35.52 /unit