Flat Shipping

Flat Shipping at €24.99 + VAT

SPEC C04200351000S Compression Spring, Stainless Steel, 1 Inch Length, 0.42 Inch Outside Dia, 10 PK | CU3HPM

SPEC C04200351000S Compression Spring, Stainless Steel, 1 Inch Length, 0.42 Inch Outside Dia, 10 PK

Item: CU3HPM Model: C04200351000SCross Ref: 54MW49
In Stock

Get it by Friday, Jun 13

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€30.70 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemCompression Spring
ColorSilver
Deflection @ Load0.43"
End TypeClosed, Grounded
FinishPlain
Free Length1"
GradeGrade 302
Inner Dia.0.35"
Load Capacity3.2 lbs.
MaterialStainless Steel
Operating Temp. Range-40°F to +250°F
Outer Dia.0.42"
Solid Length0.57"
Spring Rate (stiffness)7.6 lbs./in.
TypeHeavy Duty
Wire Dia.0.035"
Wire TypeRound
Inside Diameter0.35"
Outside Diameter0.42"
Product TypeCompression Spring
Solid Height0.57"
Spring Rate7.6 lbs.-in.
Spring ShapeCylindrical
StandardsAMS 5688, ASTM A313
System Of MeasurementImperial
Wire Diameter0.04"

Shipping Info:

Ship weight (kg) 0.0014
Ship height (cm)2.79
Ship length (cm)2.79
Ship width (cm)2.79
Country of OriginUS

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

SPEC C04200351000S Compression Spring, Stainless Steel, 1 Inch Length, 0.42 Inch Outside Dia, 10 PK
€30.70 /unit