Flat Shipping

Flat Shipping at €24.99 + VAT

SPEC C03750322000S Compression Spring, Stainless Steel, Precision, 302 Stainless Steel, 2 Inch Length, 5 PK | CU3LJY

SPEC C03750322000S Compression Spring, 2.2 lbs/In Stiffness Rate, 2.79 lbs Load Capacity, 2 In Length

Item: CU3LJY Model: C03750322000SCross Ref: 781DL0
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€29.05 /pack
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemCompression Spring
Deflection @ Load1.262"
End TypeClosed, Grounded
FinishPassivated
Free Length2"
GradeGrade 302
Inner Dia.0.32"
Load @ 50% Free Length2.21 lbs.
Load Capacity2.79 lbs.
MaterialStainless Steel
Operating Temp. Range-40°F to +250°F
Outer Dia.0.375"
Solid Length0.74"
Spring Rate (stiffness)2.2 lbs./in.
TypePrecision
Wire Dia.0.032"
Wire TypeRound

Shipping Info:

Ship weight (kg) 0.0018
Ship height (cm)2.79
Ship length (cm)5.08
Ship width (cm)2.79
Country of OriginUS

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

SPEC C03750322000S Compression Spring, 2.2 lbs/In Stiffness Rate, 2.79 lbs Load Capacity, 2 In Length
€29.05 /pack