Flat Shipping

Flat Shipping at €24.99 + VAT

TACO LTA0243S-2 Low Water Cutoff Npt Electronic Nema 1 | AF6RPZ 20HJ80

TACO LTA0243S-2 Low Water Cutoff Npt Electronic Nema 1

Item: AF6RPZ Model: LTA0243S-2Cross Ref: 20HJ80
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€159.93 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemLow Water Cutoff
ApplicationHot Water Boilers
Control TypeElectronic
Enclosure ColorGreen
Enclosure Depth3"
Enclosure Height5 3/4"
Enclosure Width4.406"
Includes Test ButtonTest Button Included
Input Voltage24V AC
Number Of Switches1
Operating Range3/4"
Reset TypeAutomatic
Switch TypeSingle Pole Double Throw
TypeNPT
Wiring ConductorsTerminal Blocks
Enclosure Rating1
Foam CompensationNon Foam Compensating
Manufacturer SeriesLTA-2
Product TypeLow Water Cut-Off
Relay Rating2.8A @ 120V AC, 2.8A @ 24V AC
StandardsASME STANDARDS CSD-1, CSA STANDARD C22.2, FM, UL GUIDE (MBPR), UL GUIDE (MBPR7), UL GUIDE (MCUR2), UL STANDARD 353

Shipping Info:

Ship weight (kg) 0.8775
Ship height (cm)7.62
Ship length (cm)16.51
Ship width (cm)11.43
HS code9032896060
Country of OriginUS

Product Details:

    • Wiring Conductors (Terminal Blocks)
    • Special Features: Service indicator LED

Product Variants

ProductModelInput VoltageEnclosure DepthEnclosure HeightEnclosure WidthEnclosure ColorControl TypeNumber Of SwitchesSwitch TypePrice
TACO LTRO243T-1 Low Water Cutoff Npt Electronic Nema 1 | AF6RPY 20HJ79 LTRO243T-124V AC1.812"3 1/2"1.812"BlackElectronic1Single Pole Double Throw€169.33
TACO LFA0243S-1 Low Water Cutoff Npt Electronic Nema 1 | AF6RQB 20HJ82 LFA0243S-124V AC3"5 3/4"4.406"GreenElectronic1Single Pole Double Throw€283.24
TACO LFA1203S-1 Low Water Cutoff Npt Electronic Nema 1 | AF6RQC 20HJ83 LFA1203S-1120V AC3"5 3/4"4.406"GreenElectronic1Single Pole Double Throw€283.24
TACO LFM0243S-1 Low Water Cutoff Npt Electronic Nema 1 | AF6RQD 20HJ84 LFM0243S-124V AC3"5 3/4"4.406"GreenElectronic1Single Pole Double Throw€309.00
TACO LFM1203S-1 Low Water Cutoff Npt Electronic Nema 1 | AF6RQE 20HJ85 LFM1203S-1120V AC3"5 3/4"4.406"GreenElectronic1Single Pole Double Throw€309.00

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

TACO LTA0243S-2 Low Water Cutoff Npt Electronic Nema 1
€159.93 /unit