Flat Shipping

Flat Shipping at €24.99 + VAT

SPEC C02500280630M Compression Spring Music Wire, Precision, 5/8 Inch Length, Oil, Round, 5 PK | CU3YBF

SPEC C02500280630M Compression Spring Music Wire, Precision, 5/8 Inch Length, Oil, Round, 5 PK

Item: CU3YBF Model: C02500280630MCross Ref: 780W75
Limited Availability

Get it by Thursday, Jun 12

Request a Quote

Payment

Delivery

Product Specifications:

ItemMusic Wire
Deflection @ Load0.328"
End TypeClosed, Grounded
FinishOiled
Free Length0.63"
Inner Dia.0.19"
Load @ 50% Free Length3.78 lbs.
Load Capacity3.93 lbs.
MaterialCarbon Steel
Operating Temp. Range-40°F to +250°F
Outer Dia.0.25"
Solid Length0.3"
Spring Rate (stiffness)12 lbs./in.
TypePrecision
Wire Dia.0.028"
Wire TypeRound

Shipping Info:

Ship weight (kg) 0.0005
Ship height (cm)2.79
Ship length (cm)2.79
Ship width (cm)2.79
Country of OriginUS

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

SPEC C02500280630M Compression Spring Music Wire, Precision, 5/8 Inch Length, Oil, Round, 5 PK