Flat Shipping

Flat Shipping at €24.99 + VAT

GROTE 84-9613 Alligator Clip With Lead 30 Inch - Pack Of 2 | AB9VDZ 2FGB9

GROTE 84-9613 Alligator Clip With Lead 30 Inch - Pack Of 2

Item: AB9VDZ Model: 84-9613Cross Ref: 2FGB9
In Stock

Get it by Monday, Jun 16

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€9.27 /pack
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemAlligator Clip with Lead
ColorBlack, Red
ConnectionClip On
Connection TypeClip On
Gauge16 ga.
Housing MaterialPVC
Length30"
MaterialPVC
Max. Amps5A
Stud Size3/4"
Maximum Current5A
Maximum Jaw Opening5/16"
Product TypeAlligator Clip with Lead

Shipping Info:

Ship weight (kg) 0.0495
Ship height (cm)3.81
Ship length (cm)10.16
Ship width (cm)10.16
HS code8536908085
Country of OriginTW

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GROTE 84-9613 Alligator Clip With Lead 30 Inch - Pack Of 2
€9.27 /pack