Flat Shipping

Flat Shipping at €24.99 + VAT

SPEC C01480180563M Compression Spring Music Wire, Precision, 9/16 Inch Length, Oil, Round, 5 PK | CU3YKL

SPEC C01480180563M Compression Spring, 8 lbs/In Stiffness Rate, 2.09 lbs Load Capacity, Carbon Steel

Item: CU3YKL Model: C01480180563MCross Ref: 780UU0
Limited Availability

Get it by Tuesday, Jun 17

Request a Quote

Payment

Delivery

Product Specifications:

ItemMusic Wire
Deflection @ Load0.261"
End TypeClosed
FinishOiled
Free Length0.56"
Inner Dia.0.11"
Load @ 50% Free Length2.25 lbs.
Load Capacity2.09 lbs.
MaterialCarbon Steel
Operating Temp. Range-40°F to +250°F
Outer Dia.0.15"
Solid Length0.3"
Spring Rate (stiffness)8 lbs./in.
TypePrecision
Wire Dia.0.018"
Wire TypeRound

Shipping Info:

Ship weight (kg) 0.0001
Ship height (cm)2.79
Ship length (cm)2.79
Ship width (cm)2.79
Country of OriginUS

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

SPEC C01480180563M Compression Spring, 8 lbs/In Stiffness Rate, 2.09 lbs Load Capacity, Carbon Steel