BOSTON GEAR GS25 | AK2WZX

BOSTON GEAR GS25 Drawn Pinion Wire, 48 Diametral Pitch, 14 1/2 Deg. Pressure Angle, 8 Teeth, Steel

Item: AK2WZX Model: GS25
Limited Availability
€137.95 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemPinion Wire
Diametral Pitch48
Length4ft long
MaterialSteel
Number Of Teeth8
Pitch Diameter0.17 in
Weight0.071 lb

Shipping Info:

Ship weight (kg) 0.032
Ship length (cm)121.92
Country of OriginUS

Product Variants

ProductModelNumber Of TeethPitch Dia.Diametral PitchPressure AngleMaterialOverall LengthPrice
BOSTON GEAR GS24 | AK2WZW GS2461/8"48 DP14.5°Steel4 ft.€134.94
BOSTON GEAR GS27 | AK2WZY GS27100.208"48 DP14.5°Steel4 ft.€157.47
BOSTON GEAR GS29 | AK2WZZ GS29121/4"48 DP14.5°Steel4 ft.€178.28
BOSTON GEAR GS31 | AK2XAA GS31------€195.21
BOSTON GEAR GS32 | AK2XAB GS32160.333"48 DP14.5°Steel4 ft.€217.54
BOSTON GEAR GS33 | AK2XAC GS33183/8"48 DP14.5°Steel4 ft.€238.55

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BOSTON GEAR GS25 Drawn Pinion Wire, 48 Diametral Pitch, 14 1/2 Deg. Pressure Angle, 8 Teeth, Steel
€137.95 /unit