Flat Shipping

Flat Shipping at €24.99 + VAT

SPEC BM745080P Disc Spring, Metric, Metric Disc Spring, High Carbon Steel, 0.8 mm Thick, 212N, 10 PK | CU3NKP

SPEC BM745080P Disc Spring, Metric, High Carbon Steel, 0.8 mm Thick, 212N, 10 Pk

Item: CU3NKP Model: BM745080PCross Ref: 54PA55
Limited Availability

Get it by Tuesday, Jun 17

Request a Quote

Payment

Delivery

Product Specifications:

ItemDisc Spring
Deflection @ Load0.82 mm
FinishPhosphate
Load @ Deflection212N
MaterialHigh Carbon Steel
Max. Outside Dia.79.5 mm
Meets/exceedsASTM-A684, GB/T 1222-2007
Min. Inside Dia.50.5 mm
Overall Height1.9 mm
System Of MeasurementMetric
Thickness0.8 mm
TypeMetric Disc Spring
Compatible Rod Size55.5 mm
Disc TypeStandard Disc Spring
Inside Diameter55.5 mm
Outside Diameter74.5 mm
StandardsJIS G3506

Shipping Info:

Ship weight (kg) 0.2533
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelThicknessOverall HeightMaterialCalculated Load @ FlatSpring RateFinishMeets/exceedsLoad @ DeflectionPkg. Qty.Price
SPEC B2437250 Disc Spring 1.188 Chrome Belleville Pk10 | AF7WAJ 22RF39 B24372501/4"0.278"-13921 lbs.-Plain-9635 lbs.10€155.03
SPEC B3250250 Disc Spring 1.563 Chrome Belleville Pk10 | AF7WBF 22RF59 B32502501/4"0.305"-15273 lbs.-Plain-10621 lbs.10€123.65
SPEC B3875250 Disc Spring 1.407 Chrome Belleville Pk10 | AF7WBL 22RF64 B38752501/4"0.312"-11099 lbs.-Plain-7754 lbs.10€214.24
SPEC B4500250 Disc Spring 2.313 Chrome Belleville Pk10 | AF7WBT 22RF70 B45002501/4"9/25"-16525 lbs.-Plain-11687 lbs.10€255.19
SPEC B4750437 Disc Spring 1.688 Chrome Belleville Pk 5 | AF7WBU 22RF71 B47504370.437"0.497"-38012 lbs.-Plain-26441 lbs.5€211.53
SPEC B5250394 Disc Spring 2.563 Chrome Belleville Pk 5 | AF7WBY 22RF75 B52503940.394"0.51"-48691 lbs.-Plain-33994 lbs.5€255.70
SPEC BD112-600 Disc Spring Chrome Inside Diameter 2.244 Inch Pk 10 | AF7WLM 22RH88 BD112-6006 mm8.5 mmChrome72965N-Oil-45936N10€216.95

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

SPEC BM745080P Disc Spring, Metric, High Carbon Steel, 0.8 mm Thick, 212N, 10 Pk