Flat Shipping

Flat Shipping at €24.99 + VAT

SPEC BD070-400-0405 Disc Spring Chrome Inside Diameter 1.594 Inch Pk 10 | AF7WKP 22RH67

SPEC BD070-400-0405 Disc Spring Chrome Inside Diameter 1.594 Inch Pk 10

Item: AF7WKP Model: BD070-400-0405Cross Ref: 22RH67
In Stock

Get it by Friday, Jun 13

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€133.86 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemDisc Spring
Calculated Load @ Flat38982N
Deflection @ Load1.2 mm
FinishOil
Load @ Deflection24542N
MaterialChrome
Max. Outside Dia.2.756"
Min. Inside Dia.1.594"
Overall Height5.6 mm
Thickness4 mm
TypeMetric Disc Spring
Compatible Rod Size40.5 mm
Disc TypeStandard Disc Spring
Inside Diameter40.5 mm
Outside Diameter70 mm
StandardsC1074-1075
System Of MeasurementMetric

Shipping Info:

Ship weight (kg) 0.315
Ship height (cm)4.83
Ship length (cm)7.37
Ship width (cm)7.37
HS code7318210090

Product Variants

ProductModelOverall HeightThicknessCalculated Load @ FlatMaterialFinishLoad @ DeflectionPkg. Qty.Price
SPEC BD063-350 Disc Spring Chrome Inside Diameter 1.22 Inch Pk 10 | AF7VXM 22RH61 BD063-3504.9 mm3.5 mm25056NChromeOil15774N10€97.87
SPEC BD070-200-0255 Disc Spring Chrome Inside Diameter 1.004 Inch Pk 10 | AF7VXN 22RH62 BD070-200-02554.5 mm2 mm7998NChromeOil4756N10€74.04
SPEC BD070-250-0305 Disc Spring Chrome Inside Diameter 1.201 Inch Pk 10 | AF7VXP 22RH63 BD070-250-03054.9 mm2.5 mm14473NChromeOil8606N10€71.26
SPEC BD070-300 Disc Spring Chrome Inside Diameter 1.398 Inch Pk 10 | AF7VXQ 22RH64 BD070-3005.1 mm3 mm22148NChromeOil13171N10€74.59
SPEC BD070-300-0305 Disc Spring Chrome Inside Diameter 1.201 Inch Pk 10 | AF7VXR 22RH65 BD070-300-03055.1 mm3 mm20594NChromeOil12246N10€74.59
SPEC BD070-400 Disc Spring Chrome Inside Diameter 1.398 Inch Pk 10 | AF7VXT 22RH66 BD070-4005.8 mm4 mm39938NChromeOil25143N10€93.42
SPEC BD020-125 Disc Spring Chrome Inside Diameter 0.402 Inch Pk 10 | AF7WFK 22RG63 BD020-1251.75 mm1.25 mm4464NChromeOil2654N15€33.07

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

SPEC BD070-400-0405 Disc Spring Chrome Inside Diameter 1.594 Inch Pk 10
€133.86 /unit