Flat Shipping

Flat Shipping at €24.99 + VAT

RAYMOND C01800261500S Compression Spring, 302 Stainless Steel, 1 1/2 Inch Length, Silver, 10 PK | CT8NZD

SPEC C01800261500S Compression Spring, 302 Stainless Steel, 1 1/2 Inch Length, Silver, 10 PK

Item: CT8NZD Model: C01800261500SCross Ref: 54KP78
In Stock

Get it by Wednesday, Jun 11

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€30.70 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemCompression Spring
ColorSilver
Deflection @ Load0.46"
End TypeClosed, Grounded
FinishPlain
Free Length1.5"
GradeGrade 302
Inner Dia.0.13"
Load Capacity3.1 lbs.
MaterialStainless Steel
Operating Temp. Range-40°F to +250°F
Outer Dia.0.18"
Solid Length1.04"
Spring Rate (stiffness)6.7 lbs./in.
TypeHeavy Duty
Wire Dia.0.026"
Wire TypeRound
Inside Diameter0.13"
Outside Diameter0.18"
Product TypeCompression Spring
Solid Height1 1/25"
Spring Rate6.7 lbs.-in.
StandardsAMS 5688, ASTM A313

Shipping Info:

Ship weight (kg) 0.0011
Ship height (cm)2.79
Ship length (cm)3.81
Ship width (cm)2.79
Country of OriginUS

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

SPEC C01800261500S Compression Spring, 302 Stainless Steel, 1 1/2 Inch Length, Silver, 10 PK
€30.70 /unit