Flat Shipping

Flat Shipping at €24.99 + VAT

RAYMOND C01200120250S Compression Spring, 302 Stainless Steel, 1/4 Inch Length, Silver, Plain, 10 PK | CT8PHQ

SPEC C01200120250S Compression Spring, 5.2 lbs/In Stiffness Rate, 0.5 lbs Load Capacity, 0.1 In Inner Dia.

Item: CT8PHQ Model: C01200120250SCross Ref: 54KJ63
Limited Availability
€30.26 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemCompression Spring
ColorSilver
Deflection @ Load0.09"
End TypeClosed
FinishPlain
Free Length0.25"
GradeGrade 302
Inner Dia.0.1"
Load Capacity0.5 lbs.
MaterialStainless Steel
Operating Temp. Range-40°F to +250°F
Outer Dia.0.12"
Solid Length0.15"
Spring Rate (stiffness)5.2 lbs./in.
TypeHeavy Duty
Wire Dia.0.012"
Wire TypeRound
Inside Diameter0.1"
Outside Diameter0.12"
Product TypeCompression Spring
Solid Height0.15"
Spring Rate5.2 lbs.-in.
Spring ShapeCylindrical
StandardsAMS 5688, ASTM A313
System Of MeasurementImperial
Wire Diameter0.01"

Shipping Info:

Ship height (cm)2.79
Ship length (cm)2.79
Ship width (cm)2.79
Country of OriginUS

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

SPEC C01200120250S Compression Spring, 5.2 lbs/In Stiffness Rate, 0.5 lbs Load Capacity, 0.1 In Inner Dia.
€30.26 /unit