Flat Shipping

Flat Shipping at €24.99 + VAT

MILWAUKEE 48-20-9090 Carbide Drill Bit, 5/32 Inch Drill Bit Size, 2 Inch | CT3JVT

MILWAUKEE 48-20-9090 Carbide Drill Bit, 5/32 Inch Size, 2 Inch Size

Item: CT3JVT Model: 48-20-9090Cross Ref: 798HH7
Limited Availability

Get it by Wednesday, Jun 11

Request a Quote

Payment

Delivery

Product Specifications:

ItemDrill Bit
Decimal Equivalent0.1562
Drill Bit Size0.156"
FinishBright, Uncoated
For Tool TypeHammer Drill, Drivers, Impact
Impact RatedYes
MaterialCarbide
Max. Drilling Depth2"
Number Of Cutter Heads2
Overall Length4"
Primary Material ApplicationConcrete
Shank Dia.1/4"
Shank TypeHex
Sub-brandShockwave Impact Duty
System Of MeasurementImperial
Drill Bit GroupingIndividual
Material - MachiningCarbide
Maximum Drilling Depth2"
Measurement SystemFractional Inch
Shank Type - MachiningHex

Shipping Info:

Ship weight (kg) 0.0225
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelOverall LengthMaterialDecimal EquivalentDrill Bit SizeFinishMax. Drilling DepthPrimary Material ApplicationShank Dia.Pkg. Qty.Price
MILWAUKEE 48-89-2710 Drill Bit 1/16 Inch Black Oxide Pk 2 | AF6JCU 19RK16 48-89-27101 7/8"HSS0.016"0.062"Black Oxide---2€5.66
MILWAUKEE 48-89-2711 Drill Bit 5/64 Inch Black Oxide Pk 2 | AF6JCV 19RK17 48-89-27112"HSS0.078"0.078"Black Oxide---2€5.77
MILWAUKEE 48-89-2712 Drill Bit 3/32 Inch Black Oxide Pk 2 | AF6JCW 19RK18 48-89-27122 1/4"HSS0.094"0.094"Black Oxide---2€5.72
MILWAUKEE 48-89-2713 Drill Bit 7/64 Inch Black Oxide Pk 2 | AF6JCX 19RK19 48-89-27132 5/8"HSS0.109"0.109"Black Oxide---2€4.74
MILWAUKEE 48-89-2714 Drill Bit 1/8 Inch Black Oxide Pk 2 | AF6JCY 19RK20 48-89-27142 3/4"HSS1/8"1/8"Black Oxide---2€5.88
MILWAUKEE 48-89-2715 Drill Bit 9/64 Inch Black Oxide | AF6JCZ 19RK21 48-89-27152 7/8"HSS0.141"0.141"Black Oxide---1€1.85
MILWAUKEE 48-89-2716 Drill Bit 5/32 Inch Black Oxide | AF6JDA 19RK22 48-89-27163 1/8"HSS0.156"0.156"Black Oxide---1€1.99

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MILWAUKEE 48-20-9090 Carbide Drill Bit, 5/32 Inch Size, 2 Inch Size