Flat Shipping

Flat Shipping at €24.99 + VAT

RAYMOND C00880080120M Compression Spring, 1/8 Inch Length, 0.088 Inch Outside Dia, 10 PK | CT8NNR

SPEC C00880080120M Compression Spring, 6.3 lbs/In Stiffness Rate, 0.38 lbs Load Capacity, Carbon Steel

Item: CT8NNR Model: C00880080120MCross Ref: 54KH67
Limited Availability
€26.89 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemCompression Spring
ColorGray
Deflection @ Load0.06"
End TypeClosed
FinishPlain
Free Length0.12"
Inner Dia.0.07"
Load Capacity0.38 lbs.
MaterialCarbon Steel
Operating Temp. Range-40°F to +250°F
Outer Dia.0.09"
Solid Length0.06"
Spring Rate (stiffness)6.3 lbs./in.
TypeHeavy Duty
Wire Dia.0.008"
Wire TypeRound
Inside Diameter0.07"
Outside Diameter0.09"
Product TypeCompression Spring
Solid Height0.06"
Spring Rate6.3 lbs.-in.
Spring ShapeCylindrical
StandardsAMS 5112, ASTM A228
System Of MeasurementImperial
Wire Diameter0.01"

Shipping Info:

Ship height (cm)2.79
Ship length (cm)2.79
Ship width (cm)2.79
Country of OriginUS

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

SPEC C00880080120M Compression Spring, 6.3 lbs/In Stiffness Rate, 0.38 lbs Load Capacity, Carbon Steel
€26.89 /unit