SPEARS VALVES YS33P8-015CL | BU8FWP

SPEARS VALVES YS33P8-015CL Wye Strainer, Flanged, FKM, P8 Mesh, 1-1/2 Size, PVC, Clear

Item: BU8FWP Model: YS33P8-015CL
In Stock

Get it by Thursday, Jun 12

€822.21 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemY Strainer
JointY-Strainer PVC Clear - Flanged Ends
O-ringFKM Seals PVC Screen
Size1 1/2"
TypeY Strainers

Shipping Info:

Ship weight (kg) 1.2285
Ship height (cm)5.08
Ship length (cm)5.08
Ship width (cm)5.08

Product Variants

ProductModelSizeMax. Temp.Pressure RatingTypePrice
SPEARS VALVES YS33P8-040CL | BU8FRF YS33P8-040CL----€3,562.30
RFQ
SPEARS VALVES YS33P8-030CL | BU8FRG YS33P8-030CL----€2,209.32
RFQ
SPEARS VALVES YS33P8-005CL | BU8FVY YS33P8-005CL1/2"140°F150 psi @ 73°F-€405.58
RFQ
SPEARS VALVES YS33P8-012CL | BU8FWB YS33P8-012CL----€538.68
RFQ
SPEARS VALVES YS33P8-010CL | BU8FWC YS33P8-010CL----€335.75
RFQ
SPEARS VALVES YS33P8-007CL | BU8FWD YS33P8-007CL3/4"140°F150 psi @ 73°F-€420.97
RFQ
SPEARS VALVES YS33P8-020CL | BU8FWK YS33P8-020CL2"140°F150 psi @ 73°FY Strainers€1,021.44
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

SPEARS VALVES YS33P8-015CL Wye Strainer, Flanged, FKM, P8 Mesh, 1-1/2 Size, PVC, Clear
€822.21 /unit