SPEARS VALVES YS2AS8-007 | BU8EDJ

SPEARS VALVES YS2AS8-007 Wye Strainer, Socket, EPDM, SS, 8 Mesh, 3/4 Size, PVC

Item: BU8EDJ Model: YS2AS8-007
In Stock

Get it by Tuesday, Jun 17

€532.49 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemY Strainer
ColorGray
End TypeTrue Union Socket End
MaterialPVC
Max. Temp.140°F
O-ringEPDM
Pressure Rating150 psi @ 73°F
Size3/4"

Shipping Info:

Ship weight (kg) 0.396
Ship height (cm)5.08
Ship length (cm)5.08
Ship width (cm)5.08

Product Variants

ProductModelSizeMax. Temp.Pressure RatingTypePrice
SPEARS VALVES YS2AP8-005 | BU8EBT YS2AP8-0051/2"140°F150 psi @ 73°F-€174.99
RFQ
SPEARS VALVES YS2AP8-010 | BU8EBU YS2AP8-010----€214.91
RFQ
SPEARS VALVES YS2AP8-007 | BU8EBV YS2AP8-007----€262.88
RFQ
SPEARS VALVES YS2AP8-030 | BU8EBZ YS2AP8-030----€1,402.34
RFQ
SPEARS VALVES YS2AP8-012 | BU8ECA YS2AP8-0121 1/4"--True Union Y Strainers€489.55
RFQ
SPEARS VALVES YS2AP8-015 | BU8ECC YS2AP8-0151 1/2"140°F150 psi @ 73°FTrue Union Y Strainers€518.03
RFQ
SPEARS VALVES YS2AP8-040 | BU8ECK YS2AP8-040----€2,451.97
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

SPEARS VALVES YS2AS8-007 Wye Strainer, Socket, EPDM, SS, 8 Mesh, 3/4 Size, PVC
€532.49 /unit