SPEARS VALVES S1520C15FSR | CA9CVQ

SPEARS VALVES S1520C15FSR Special Reinforced Utility Swing Check Valve, Thread, EPDM, 1-1/2 Size, PVC, Clear

Item: CA9CVQ Model: S1520C15FSR
In Stock

Get it by Friday, Jun 13

€65.02 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSwing Check Valve
ColorClear
ConstructionSR Threaded
JointPVC Clear Swing Check
Size1 1/2"
TypeUtility Swing Check Valves
Weight0.8 lbs.

Shipping Info:

Ship weight (kg) 0.3645
Ship height (cm)5.08
Ship length (cm)5.08
Ship width (cm)5.08

Product Variants

ProductModelTypeColorPrice
SPEARS VALVES S1520C05FSR | CA9CVE S1520C05FSRCheck ValvesClear€52.93
RFQ
SPEARS VALVES S1520C07FSR | CA9CVG S1520C07FSRUtility Swing Check ValvesClear€56.40
RFQ
SPEARS VALVES S1520C20FSR | CA9CVM S1520C20FSRUtility Swing Check ValvesClear€114.66
RFQ
SPEARS VALVES S1520C12FSR | CA9CVP S1520C12FSRCheck ValvesClear€69.84
RFQ
SPEARS VALVES S1520C25FSR | CA9CVU S1520C25FSRCheck ValvesClear€187.15
RFQ
SPEARS VALVES S1520C30FSR | CA9CVX S1520C30FSRUtility Swing Check ValvesClear€178.73
RFQ
SPEARS VALVES S1520C40FSR | CA9CWA S1520C40FSRUtility Swing Check ValvesClear€295.26
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

SPEARS VALVES S1520C15FSR Special Reinforced Utility Swing Check Valve, Thread, EPDM, 1-1/2 Size, PVC, Clear
€65.02 /unit