SPEARS VALVES P601-580C | BU8AXD

SPEARS VALVES P601-580C Reducer Wye, Hub x Hub x Hub, 8 x 8 x 3 Size, CPVC

Item: BU8AXD Model: P601-580C
In Stock

Get it by Friday, Jun 13

€561.35 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemReducing Wye
Product Datasheetspears-valves-p601-580c.pdf

Shipping Info:

Ship weight (kg) 4.1355
Ship height (cm)5.08
Ship length (cm)5.08
Ship width (cm)5.08

Documentation:

Product Variants

ProductModelPipe SizeConnection TypeColorTypePrice
SPEARS VALVES P601-241C | BU8AVX P601-241C2"SocketGrayWye€147.39
RFQ
SPEARS VALVES P601-257C | BU8AWE P601-257C----€145.54
RFQ
SPEARS VALVES P601-337C | BU8AWF P601-337C3/8"SocketGrayWye€223.40
RFQ
SPEARS VALVES P601-530C | BU8AWK P601-530C6"SocketGrayWye-
RFQ
SPEARS VALVES P601-419C | BU8AWP P601-419C4"SocketGrayWye€328.39
RFQ
SPEARS VALVES P601-528C | BU8AWU P601-528C6"SocketGrayWye-
RFQ
SPEARS VALVES P601-582C | BU8AWW P601-582C8"SocketGrayWye-
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

SPEARS VALVES P601-580C Reducer Wye, Hub x Hub x Hub, 8 x 8 x 3 Size, CPVC
€561.35 /unit