SPEARS VALVES P601-241C | BU8AVX

SPEARS VALVES P601-241C Wye, Hub x Hub x Hub, 2 x 1-1/2 x 1-1/2 Size, CPVC

Item: BU8AVX Model: P601-241C
In Stock

Get it by Friday, Jun 13

€147.39 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemReducing Wye
ColorGray
Connection TypeSocket
GenderFemale
Joining MethodSolvent Cement
Pipe ScheduleSCH40
Pipe Size2"
Pipe Size Reduce1 1/2"
Temp. Rating220°F
TypeWye

Shipping Info:

Ship weight (kg) 0.189
Ship height (cm)5.08
Ship length (cm)5.08
Ship width (cm)5.08

Product Variants

ProductModelPipe SizeConnection TypeColorTypePrice
SPEARS VALVES P601-257C | BU8AWE P601-257C----€145.54
RFQ
SPEARS VALVES P601-337C | BU8AWF P601-337C3/8"SocketGrayWye€223.40
RFQ
SPEARS VALVES P601-530C | BU8AWK P601-530C6"SocketGrayWye-
RFQ
SPEARS VALVES P601-419C | BU8AWP P601-419C4"SocketGrayWye€328.39
RFQ
SPEARS VALVES P601-528C | BU8AWU P601-528C6"SocketGrayWye-
RFQ
SPEARS VALVES P601-582C | BU8AWW P601-582C8"SocketGrayWye-
RFQ
SPEARS VALVES P601-580C | BU8AXD P601-580C----€561.35
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

SPEARS VALVES P601-241C Wye, Hub x Hub x Hub, 2 x 1-1/2 x 1-1/2 Size, CPVC
€147.39 /unit