SPEARS VALVES P302-100C | BU7ZYW

SPEARS VALVES P302-100C 1/4 Bend Street, Spigot x Hub, 10 Size, CPVC

Item: BU7ZYW Model: P302-100C
In Stock

Get it by Tuesday, Jun 17

€2,283.98 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemStreet Elbow
ColorGray
Connection TypeSpigot x Socket
GenderMale
Gender ReducerFemale
Gender Reducer MaterialCPVC
Joining MethodSolvent Cement
Pipe Angle220°
Pipe ScheduleSCH40
Pipe Size10"
Temp. Rating220°F
TypeElbow

Shipping Info:

Ship weight (kg) 7.7715
Ship height (cm)5.08
Ship length (cm)5.08
Ship width (cm)5.08

Product Variants

ProductModelPipe SizeConnection TypeColorTypePrice
SPEARS VALVES P302-015C | BU7ZXQ P302-015C1 1/2"Spigot x SocketGrayElbow€96.20
RFQ
SPEARS VALVES P302-040C | BU7ZXU P302-040C4"Spigot x SocketGrayElbow€259.70
RFQ
SPEARS VALVES P302-030C | BU7ZXV P302-030C3"Spigot x SocketGrayElbow€163.50
RFQ
SPEARS VALVES P302-020C | BU7ZXW P302-020C2"Spigot x SocketGrayElbow€96.58
RFQ
SPEARS VALVES P302-060C | BU7ZXZ P302-060C6"Spigot x SocketGrayElbow€630.19
RFQ
SPEARS VALVES P302-080C | BU7ZYE P302-080C8"Spigot x SocketGrayElbow€980.60
RFQ
SPEARS VALVES P302-120C | BU7ZYG P302-120C12"Spigot x SocketGrayElbow€3,805.06
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

SPEARS VALVES P302-100C 1/4 Bend Street, Spigot x Hub, 10 Size, CPVC
€2,283.98 /unit