SPEARS VALVES HTS3S-577 | BU7YZW

SPEARS VALVES HTS3S-577 Hot Tap Saddle, FKM, SS Bolt Cutter, 8 x 1-1/2 Size, PVC

Item: BU7YZW Model: HTS3S-577
In Stock

Get it by Tuesday, Jun 17

€1,641.18 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSaddle
ColorGray
JointHot Tap Saddles
MaterialPVC
O-ringEPDM With Stainless Steel Cutter And Bolts
Size8" x 1 1/2"
TypeHot Tap Saddles

Shipping Info:

Ship weight (kg) 4.3425
Ship height (cm)5.08
Ship length (cm)5.08
Ship width (cm)5.08

Product Variants

ProductModelSizeMaterialTypeColorPrice
SPEARS VALVES HTS3S-251 | BU7YWG HTS3S-2512" x 1 1/2"PVCHot Tap SaddlesGray€1,204.43
RFQ
SPEARS VALVES HTS3S-334 | BU7YWL HTS3S-3343" x 3/4"PVCHot Tap SaddlesGray€804.26
RFQ
SPEARS VALVES HTS3S-291 | BU7YWN HTS3S-2912 1/2" x 1 1/2"PVCHot Tap SaddlesGray€898.72
RFQ
SPEARS VALVES HTS3S-527 | BU7YYL HTS3S-527----€1,396.24
RFQ
SPEARS VALVES HTS3S-524 | BU7YYR HTS3S-5246" x 3/4"PVCHot Tap SaddlesGray€967.88
RFQ
SPEARS VALVES HTS3S-574 | BU7YYT HTS3S-5748" x 3/4"PVCHot Tap SaddlesGray€1,370.19
RFQ
SPEARS VALVES HTS3S-419 | BU7YYW HTS3S-4194" x 1 1/2"PVCHot Tap SaddlesGray€947.49
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

SPEARS VALVES HTS3S-577 Hot Tap Saddle, FKM, SS Bolt Cutter, 8 x 1-1/2 Size, PVC
€1,641.18 /unit