SPEARS VALVES BS32S6-100 | BU7WEA

SPEARS VALVES BS32S6-100 Basket Strainer, Socket, FKM, SS, 6 Mesh, 10 Inch Size, PVC

Item: BU7WEA Model: BS32S6-100
In Stock

Get it by Thursday, Jun 12

€28,126.30 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemBasket Strainer
JointPVC - Socket Ends
O-ringFKM Seals SS Screen
Size10"
TypeBasket Strainers

Shipping Info:

Ship weight (kg) 64.8585
Ship height (cm)5.08
Ship length (cm)5.08
Ship width (cm)5.08

Product Variants

ProductModelSizeTypePrice
SPEARS VALVES BS32S6-005 | BU7WDH BS32S6-005--€1,640.58
RFQ
SPEARS VALVES BS32S6-012 | BU7WDJ BS32S6-012--€2,295.97
RFQ
SPEARS VALVES BS32S6-010 | BU7WDK BS32S6-010--€1,284.11
RFQ
SPEARS VALVES BS32S6-007 | BU7WDN BS32S6-007--€1,284.11
RFQ
SPEARS VALVES BS32S6-015 | BU7WDP BS32S6-0151 1/2"Basket Strainers€2,933.25
RFQ
SPEARS VALVES BS32S6-030 | BU7WDX BS32S6-0303"Basket Strainers€6,258.99
RFQ
SPEARS VALVES BS32S6-025 | BU7WDY BS32S6-0252 1/2"Basket Strainers€5,409.70
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

SPEARS VALVES BS32S6-100 Basket Strainer, Socket, FKM, SS, 6 Mesh, 10 Inch Size, PVC
€28,126.30 /unit