SPEARS VALVES BS32S6-080C | BU7WEH

SPEARS VALVES BS32S6-080C Basket Strainer, Socket, FKM, SS, 6 Mesh, 8 Inch Size, CPVC

Item: BU7WEH Model: BS32S6-080C
In Stock

Get it by Tuesday, Jun 17

€13,488.59 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemBasket Strainer
JointCPVC - Socket Ends
O-ringFKM Seals SS Screen
Size8"
TypeBasket Strainers

Shipping Info:

Ship weight (kg) 50.8005
Ship height (cm)5.08
Ship length (cm)5.08
Ship width (cm)5.08

Product Variants

ProductModelSizeTypePrice
SPEARS VALVES BS32C6-007C | BU7WCJ BS32C6-007C3/4"Basket Strainers€1,543.42
RFQ
SPEARS VALVES BS32C6-005C | BU7WCK BS32C6-005C1/2"Basket Strainers€1,522.05
RFQ
SPEARS VALVES BS32C6-012C | BU7WCN BS32C6-012C1 1/4"Basket Strainers€3,048.99
RFQ
SPEARS VALVES BS32C6-015C | BU7WCP BS32C6-015C1 1/2"Basket Strainers€3,292.95
RFQ
SPEARS VALVES BS32C6-060C | BU7WCQ BS32C6-060C6"Basket Strainers€9,583.87
RFQ
SPEARS VALVES BS32C6-030C | BU7WCR BS32C6-030C3"Basket Strainers€4,924.41
RFQ
SPEARS VALVES BS32C6-080C | BU7WCU BS32C6-080C8"Basket Strainers€12,769.15
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

SPEARS VALVES BS32S6-080C Basket Strainer, Socket, FKM, SS, 6 Mesh, 8 Inch Size, CPVC
€13,488.59 /unit